
Catch, Door Adjustable, 3-1/8"
Mfr # 266309
Zoro # G702239750
product price: $21.89
/eaKey Features
Height
1 in
Width
1 in
Length
3 in
Material
Brass
Finish
Nickel-Plated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
266309
Zoro #
G702239750
UPC #
-
Country of Origin
United States
Dimensions
Height
1 in
Width
1 in
Length
3 in
Details
Item
Catch
Material
Brass
Finish
Nickel-Plated
Description
Material: Brass ;Weight: .26 Lb ;Length: 3-1/8" | 79 Mm ;Width: 34" | 19 Mm ;Plating: Nickel-Plated
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.