Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Catch, Spring 8 Lb, W/Strike

  • Mfr # 266248

  • Zoro # G402245969


product price: $17.85
/ea

Key Features

Width (in)
4 in
Length (in)
4 in
Height (in)
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
266248
Zoro #
G402245969
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Width (in)
4 in
Length (in)
4 in
Height (in)
1 in

Description

Weight: .398 Lb ;Length: 1" | 25 Mm ;Width: 4" | 102 Mm ;Plating: Zinc-Plated ;Type: Vertical Or Horizontal Mount | 8Lb (4Kg) Pull W/;Adjustable Tension ;Screw Centers: 3-3/8" | 3/16" | 5 Mm | 86 Mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.