Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Charger, N20 (Box Of 10)

  • Mfr # 2801898

  • Zoro # G802246160


product price: $15.25
/ea

Key Features

Material
Aluminum
Height (in)
2 in
Length (in)
2.5 in
Width (in)
0.6875 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2801898
Zoro #
G802246160
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Height (in)
2 in
Length (in)
2.5 in
Width (in)
0.6875 in

Details

Material
Aluminum

Description

Material: Aluminum ;Length: 2 1/2" | 64 Mm ;Width: 11/16" | 17 Mm ;Nsf Certified: Y

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.