Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Chopper, Foodpro, 2 Blades , S/S

  • Mfr # 1421692

  • Zoro # G702228914


product price: $11.49
/ea

Key Features

Placement
Handheld
Length (in)
6 in
Material
Stainless steel
Blade Material
Stainless steel
Height (in)
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1421692
Zoro #
G702228914
UPC #
-
Country of Origin
China

Dimensions

Length (in)
6 in
Height (in)
2 in
Width (in)
3.5 in

Details

Placement
Handheld
Material
Stainless steel
Blade Material
Stainless steel

Description

Food Chopper One-Piece Rolled Stainless Steel Construction;Includes: 1 1/4 In (32 Mm) Handle Hole;Length: 6" Overall, 152 Mm Overall;Material(S): Stainless Steel One-Piece Rolled Construction;Note: Arched Double Cutting Edge For Rocking-Motion Cuts;Weight: 0.495 Lb;Width: 3-1/2" Overall, 89 Mm Overall

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.