Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Clamp, Oetiker , 1/2"Tube, 100-Pk

  • Mfr # 1421118

  • Zoro # G802223659


product price: $28.19
/ea

Key Features

Features
0.525 to 0.425 in Clamp Range
Material
Stainless Steel
Outside Dia. (In.)
1/2 in
Height
1 in
Length
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1421118
Zoro #
G802223659
UPC #
-
Country of Origin
United States

Dimensions

Outside Dia. (In.)
1/2 in
Height
1 in
Length
4 in
Width
3.50 in

Details

Item
Clamp
Features
0.525 to 0.425 in Clamp Range
Material
Stainless Steel

Description

Material: Stainless Steel ;Size: .525 To .425" Clamp Range ;Outer Diameter: 1/2" Tubing

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.