Zoro Homepage

Claws, Meat(Hold/Lift/Shr D)(2) Pr

  • Mfr # 1421691

  • Zoro # G402229198


product price: $20.19
/pr

Key Features

Handle Material
Rubber
Height (in)
2 in
Size
2 in
Material
Rubber
Blade Length
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1421691
Zoro #
G402229198
UPC #
-
Country of Origin
China

Dimensions

Height (in)
2 in
Size
2 in
Blade Length
3 in
Blade Diameter
4 in
Diameter (in)
0.15625 in
Length (in)
6.5 in
Width (in)
9 in

Details

Handle Material
Rubber
Material
Rubber
Handle Color
Black
Color
Black

Description

Meat Claws Set Of 2;Color: Black Handles;Length: 3" Long Angled Tines, 6-1/2" Overall, 76 Mm Long Angled Tines, 165 Mm Overall;Material(S): Sponge Rubber Handles, Steel Wires And Tines;Note: 6 Total Tines On Each Claw;Outside Diameter: 5/32" Wire, 4 Mm Wire;Plating: Chrome-Plated Wires And Tines;Sold In Quantity: Set Of 2;Weight: 1.08 Lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.