Zoro Homepage

Cleaner, Glass & Plastic , 19 Oz

  • Mfr # 1431059

  • Zoro # G203525345


product price: $10.29
/ea

Key Features

Item - All Purpose Cleaners
Cleaner
Cleaner Container Type
Aerosol
Size
2 in X 9.25 in X 2 in
For Use On
Glass and Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1431059
Zoro #
G203525345
UPC #
-
Country of Origin
United States

Dimensions

Cleaner Container Size
19 oz
Size
2 in X 9.25 in X 2 in

Details

Item - All Purpose Cleaners
Cleaner
Cleaner Container Type
Aerosol
For Use On
Glass and Plastic

Description

Capacity: 539 G | 19 Oz

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.