
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1421593
Zoro #
G303525214
UPC #
-
Country of Origin
United States
Dimensions
Cleaner Container Size
1 qt
Size
13 in X 13 in X 5 in
Details
Item - All Purpose Cleaners
Cleaner
Cleaner Form
Liquid
Color
White
For Use On
Grill
Description
Color: White ;Material: Plastic ;Length: 10" ;Width: 3 1/2"
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.