Zoro Homepage

Cleaner, S/S (Aerosol)

  • Mfr # 1431052

  • Zoro # G003525293


product price: $15.85
/ea

Key Features

Item - All Purpose Cleaners
Cleaner
Cleaner Container Type
Aerosol
For Use On
Cleans Brass, Chrome, Aluminum, Copper, and Stainless Steel
Size
2.50 in X 9.50 in X 2.50 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1431052
Zoro #
G003525293
UPC #
-
Country of Origin
United States

Dimensions

Cleaner Container Size
15 oz
Size
2.50 in X 9.50 in X 2.50 in

Details

Item - All Purpose Cleaners
Cleaner
Cleaner Container Type
Aerosol
For Use On
Cleans Brass, Chrome, Aluminum, Copper, and Stainless Steel

Description

Capacity: 425 G | 15 Oz ;Type: Cleans Brass, Chrome, Aluminum, Copper, And Stainless;Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.