Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Clear Swing Door

  • Mfr # 123335

  • Zoro # G102229689


product price: $947.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Features
Left/Right Hinge
Height
2.50 in
Color
Clear
Width
78 in
Length
35 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
123335
Zoro #
G102229689
UPC #
-
Country of Origin
Unknown

Dimensions

Height
2.50 in
Width
78 in
Length
35 in

Details

Item
Swing Door
Features
Left/Right Hinge
Color
Clear

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.