Zoro Homepage

Clock, Wall, 12" , Atomix

  • Mfr # 1511054

  • Zoro # G102229153


product price: $48.25
/ea

Key Features

Width
12 in
Shape
Circular
Length (in)
13.5 in
Material
Plastic frame with smooth metallic look
With Clock
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1511054
Zoro #
G102229153
UPC #
-
Country of Origin
China

Dimensions

Width
12 in
Length (in)
13.5 in
Height
3 in

Details

Shape
Circular
Material
Plastic frame with smooth metallic look
With Clock
Yes
Color
White face/black numerals
Mount
Wall

Description

Color: White Face | Black Numerals ;Material: Plastic Frame W/ Smooth Metallic Look ;Outer Diameter: 12" | 305 Mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.