Zoro Homepage

Closer, Door (#4, Brown)

  • Mfr # 1341121

  • Zoro # G702224596


product price: $111.99
/ea
Free Shipping & Returns

Key Features

Width (in)
4 in
Height (in)
4 in
Length (in)
12.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1341121
Zoro #
G702224596
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Width (in)
4 in
Height (in)
4 in
Length (in)
12.75 in

Description

Screw Centers: 3/4 X 9 1/8" | 19 X 232 Mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.