Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Closer, Door (#4, Silver)

  • Mfr # 1341120

  • Zoro # G102212940


product price: $111.99
/ea
Free Shipping & Returns

Key Features

Features
Aluminum Finish; 3/4 in X 9-1/8 in Screw Centers
Width
4 in
Height
3.25 in
Material
Aluminum
Length
12.50 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1341120
Zoro #
G102212940
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Width
4 in
Height
3.25 in
Length
12.50 in

Details

Item
Door Closer
Features
Aluminum Finish; 3/4 in X 9-1/8 in Screw Centers
Material
Aluminum

Description

Material: Aluminum Finish ;Screw Centers: 3/4 X 9 1/8" | 19 X 232 Mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.