Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Closer, Door (Brown, Ada)

  • Mfr # 1341129

  • Zoro # G302224477


product price: $175.99
/ea
Free Shipping & Returns

Key Features

Width (in)
5 in
Length (in)
12.75 in
Height (in)
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1341129
Zoro #
G302224477
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Width (in)
5 in
Length (in)
12.75 in
Height (in)
4 in

Description

Includes: Parallel Arm Bracket And Cover ;Screw Centers: 9/16 X 11 1/8 X 1 1/8" | 14 X 283 X 29 Mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.