Zoro Homepage

Closer, Door (Hydraulic, 1-1/8")

  • Mfr # 1241161

  • Zoro # G602215038


product price: $356.99
/ea
Free Shipping & Returns

Key Features

Features
1-1/8 in Closer Offset
Type
Quiet Action
Height
2 in
Length
9.50 in
Width
3.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1241161
Zoro #
G602215038
UPC #
-
Country of Origin
United States

Dimensions

Height
2 in
Length
9.50 in
Width
3.75 in

Details

Item
Heavy-Duty Hydraulic Door
Features
1-1/8 in Closer Offset
Type
Quiet Action

Description

KasonĀ® - 11094000003/ 11095000027 Heavy-Duty Hydraulic Door ;Closer Offset 1-1/8";Height: 7", 178 Mm;Offset: 1-1/8", 29 Mm;Type: Quiet Action, Heavy Duty;Weight: 1.9 Lb;Models Used In:;Kason 1094

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.