
Closer, Door - Hydraulic
Mfr # 263995
Zoro # G602257649
product price: $131.99
/ea
Free Shipping & Returns
Key Features
Features
Universal Mount
Type
Hydraulic
Height
3 in
Width
3 in
Color
Chrome
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
263995
Zoro #
G602257649
UPC #
-
Country of Origin
Netherlands
Dimensions
Height
3 in
Width
3 in
Length
8.50 in
Details
Item
Door Closer
Features
Universal Mount
Type
Hydraulic
Color
Chrome
Description
Hydraulic Chrome Door Closer, Flush;4-5/8" Long X 1-1/2" Front To Back Body;With Universal Mount.;Dictator
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.