Zoro Homepage

Closer, Door , Silver, Ada

  • Mfr # 1341128

  • Zoro # G102224929


product price: $164.99
/ea
Free Shipping & Returns

Key Features

Features
Aluminum Finish; 9/16 in X 11-1/8 in X 1-1/8 in Screw Centers
Material
Aluminum
Includes
Parallel Arm Bracket and Cover
Width
5 in
Height
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1341128
Zoro #
G102224929
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Width
5 in
Height
4 in
Length
12.50 in

Details

Item
Door Closer
Features
Aluminum Finish; 9/16 in X 11-1/8 in X 1-1/8 in Screw Centers
Material
Aluminum
Includes
Parallel Arm Bracket and Cover

Description

Material: Aluminum Finish ;Includes: Parallel Arm Bracket And Cover ;Screw Centers: 9/16 X 11 1/8 X 1 1/8" | 14 X 283 29 Mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.