
Colander 16 Qt
Mfr # 78137
Zoro # G502314244
product price: $61.45
/eaKey Features
Shape
Round
Material
Aluminum
Diameter (in)
16.5 in
Width (in)
16.63 in
With Handle
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
78137
Zoro #
G502314244
UPC #
-
Country of Origin
Unknown
Dimensions
Diameter (in)
16.5 in
Width (in)
16.63 in
Height (in)
9.25 in
Length (in)
20.25 in
Details
Shape
Round
Material
Aluminum
With Handle
Yes
Handle Included
Yes
Capacity (qt)
16 qt
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.