Zoro Homepage

Combustion Blower Aaon Fasco

  • Mfr # 8009607

  • Zoro # G802279274


product price: $1,285.99
/ea
Free Shipping & Returns

Key Features

Height (in)
1 in
Rotation
Clockwise From Lead End
Terminal Style
Ring Terminals, Wire Leads, 1/4 Tab Terminals, 6 mm Tab Terminals
Length (in)
8 in
Terminals
Ring Terminals(1), Wire Leads(2), 1/4 Tab Terminals(2), 6 mm Tab Terminals(2)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8009607
Zoro #
G802279274
UPC #
-
Country of Origin
United States

Dimensions

Height (in)
1 in
Length (in)
8 in
Width (in)
7 in

Details

Rotation
Clockwise From Lead End
Terminal Style
Ring Terminals, Wire Leads, 1/4 Tab Terminals, 6 mm Tab Terminals
Terminals
Ring Terminals(1), Wire Leads(2), 1/4 Tab Terminals(2), 6 mm Tab Terminals(2)
Number of Terminals
7
Voltage (V AC)
208/230V Ac

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.