Zoro Homepage

Condensate Drain Pan

  • Mfr # 341952

  • Zoro # G102268541


product price: $138.99
/ea
Free Shipping & Returns

Key Features

Features
50/60 Hz; Evap Rate 6 oz/hr; 19 in Wire Leads
Material
Die Cast Aluminum
Height
2-7/8 in
Length
13.50 in
Amps
1.33 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
341952
Zoro #
G102268541
UPC #
-
Country of Origin
United States

Dimensions

Height
2-7/8 in
Length
13.50 in
Width
4.75 in

Details

Item
Condensate Drain Pan
Features
50/60 Hz; Evap Rate 6 oz/hr; 19 in Wire Leads
Material
Die Cast Aluminum
Amps
1.33 A
Voltage
120 V
Capacity (Oz.)
50 oz
Max. Wattage
160 W

Description

;120V, 160W, 50/60 Hz, 1.33 Amp;Die Cast Aluminum;50 Oz Capacity;Evap Rate 6 Oz/Hr;10" X 4-1/2" X 3-3/8";19" Wire Leads

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.