Zoro Homepage

Condensate Drain Pan

  • Mfr # 341954

  • Zoro # G302268495


product price: $254.99
/ea
Free Shipping & Returns

Key Features

Features
50/60 Hz; Evap Rate 14 oz/hr; 19 in Wire Leads
Capacity (Oz.)
75 oz
Material
Die Cast Aluminum
Voltage
120 V
Height
2-5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
341954
Zoro #
G302268495
UPC #
-
Country of Origin
United States

Dimensions

Height
2-5/8 in
Length
13 in
Width
9 in

Details

Item
Condensate Drain Pan
Features
50/60 Hz; Evap Rate 14 oz/hr; 19 in Wire Leads
Capacity (Oz.)
75 oz
Material
Die Cast Aluminum
Voltage
120 V
Amps
2.67 A
Max. Wattage
320 W

Description

;120V, 320W, 50/60 Hz, 2.67 Amp;Die Cast Aluminum;75 Oz Capacity;Evap Rate 14 Oz/Hr;10" X 9" X 2-3/4";19" Wire Leads

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.