Zoro Homepage

Connecting Link

  • Mfr # 262810

  • Zoro # G511295459


product price: $7.35
/ea

Key Features

Width (in)
1 in
Length (in)
3 in
Height (in)
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
262810
Zoro #
G511295459
UPC #
-
Country of Origin
United States

Dimensions

Width (in)
1 in
Length (in)
3 in
Height (in)
3 in

Description

Conveyor Belt Connecting Link,;Stainless Steel, 3in Long,;Lincoln Oven Series 11

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.