
Connector 5-15R
Mfr # 381315
Zoro # G802260883
product price: $30.89
/eaKey Features
Features
Nema #5-15R
Voltage
125 V
Height
2.50 in
Amps
15 A
Material
Copper
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
381315
Zoro #
G802260883
UPC #
-
Country of Origin
Mexico
Dimensions
Height
2.50 in
Width
1.30 in
Length
1.30 in
Details
Item
Connector
Features
Nema #5-15R
Voltage
125 V
Amps
15 A
Material
Copper
Type
3-Wire
Description
Eagle/Cooper 3 Wire Connector;15 Amp, 125V, Nema # 5-15R
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.