Zoro Homepage

Connector, Male-Brass 3/8X1/2

  • Mfr # 263804

  • Zoro # G602247114


product price: $8.29
/ea

Key Features

Height
15/16 in
Width
15/16 in
Length
1.50 in
Material
Brass
Outlet Size
3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
263804
Zoro #
G602247114
UPC #
-
Country of Origin
United States

Dimensions

Height
15/16 in
Width
15/16 in
Length
1.50 in
Outlet Size
3/8 in
Inlet Size
1/2 in

Details

Item
Connector
Material
Brass
Inlet Type
MPT
Outlet Type
CCT

Description

Brass Male Connector, 1/2" Mpt X 3/8" Cct Nut & Ferrule.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.