Zoro Homepage

Contactor, 3-Pole , 208/240V 40A

  • Mfr # 8013039

  • Zoro # G802350119


product price: $369.99
/ea
Free Shipping & Returns

Key Features

Height (in)
2 in
Width (in)
3 in
Voltage (V AC)
208/240
Length (in)
3.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team