Zoro Homepage

Contactor, 3 Pole 40A 24 0Vac

  • Mfr # 8017027

  • Zoro # G411296969


product price: $222.99
/ea
Free Shipping & Returns

Key Features

Width (in)
1 in
Voltage (V AC)
240 V
Length (in)
1 in
Height (in)
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team