Zoro Homepage

Contactor 3-Pole, 40A, 240V

  • Mfr # 5181028

  • Zoro # G211292871


product price: $1,049.99
/ea
Free Shipping & Returns

Key Features

Length (in)
3-1/4 in
Voltage (V AC)
24 V
Height (in)
1 in
Width (in)
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5181028
Zoro #
G211292871
UPC #
-
Country of Origin
United States

Dimensions

Length (in)
3-1/4 in
Height (in)
1 in
Width (in)
1 in

Details

Voltage (V AC)
24 V

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.