Zoro Homepage

Contactor-Mercury 24 Vac

  • Mfr # 8010184

  • Zoro # G602320893


product price: $284.99
/ea
Free Shipping & Returns

Key Features

Type
Mercury
Length
5 in
Width
4 in
Voltage
24 VAC
Height
4.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8010184
Zoro #
G602320893
UPC #
-
Country of Origin
United States

Dimensions

Length
5 in
Width
4 in
Height
4.25 in

Details

Item
Contactor
Type
Mercury
Voltage
24 VAC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.