Zoro Homepage

Container, 12Qt Round (Clear) Lemonade

  • Mfr # 8011194

  • Zoro # G802335062


product price: $20.75
/ea

Key Features

Temperature Range
-20 to 212F
Overall Height (In.)
8 in
Dishwasher Safe
Yes
Color
Clear
Overall Width (In.)
13 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8011194
Zoro #
G802335062
UPC #
-
Country of Origin
United States

Dimensions

Overall Height (In.)
8 in
Overall Width (In.)
13 in
Overall Length (In.)
13 in

Details

Temperature Range
-20 to 212F
Dishwasher Safe
Yes
Color
Clear
Shape
Round
Material
Polypropylene
Capacity (Qt.)
12 qt

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.