
Container Sq Clear 22Qt
Mfr # 78521
Zoro # G002310944
product price: $59.25
/eaKey Features
Overall Height (In.)
16 in
Overall Width (In.)
12 in
Capacity (Qt.)
22 qt
Overall Length (In.)
11.25 in
Material
Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
78521
Zoro #
G002310944
UPC #
-
Country of Origin
United States
Dimensions
Overall Height (In.)
16 in
Overall Width (In.)
12 in
Overall Length (In.)
11.25 in
Details
Capacity (Qt.)
22 qt
Material
Plastic
Shape
Square
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.