Zoro Homepage

Control, Temperature

  • Mfr # 461576

  • Zoro # G702292748


product price: $54.35
/ea

Key Features

Features
Slot Stem and Knob
Temp. Range (F)
18.5° to 38.5° F
Length
3.50 in
Width
3.50 in
Height
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
461576
Zoro #
G702292748
UPC #
-
Country of Origin
United States

Dimensions

Length
3.50 in
Width
3.50 in
Height
1 in

Details

Item
Temperature Control
Features
Slot Stem and Knob
Temp. Range (F)
18.5° to 38.5° F

Description

Temp Range 18.5 To 38.5 F, Cap 20.5", ;Slot Stem And Knob;Happ

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.