Zoro Homepage

Conveyor Roller

  • Mfr # 262628

  • Zoro # G602243956


product price: $3.45
/ea
Sold in multiples of 3 for $10.35

Key Features

Height
0.80 in
Length
1.80 in
Type
Flat
Material
Steel
Width
1.80 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
262628
Zoro #
G602243956
UPC #
-
Country of Origin
United States

Dimensions

Height
0.80 in
Length
1.80 in
Width
1.80 in

Details

Item
Roller Bearing
Type
Flat
Material
Steel

Description

Steel Roller Bearing;Type : Flat;Dia: 1-15/16";Width : 5/8";Width + Shoulder : 13/16";Hole Or Stud : 1/4" Hole

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.