Zoro Homepage

Cord- 10Ft 15A 120V 14G 3-Wire

  • Mfr # 381552

  • Zoro # G502249867


product price: $32.45
/ea

Key Features

Features
Molded Straight Plug; 10 ft Cable
Width
1 in
Height
9 in
Amps
15 A
Voltage
125 V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
381552
Zoro #
G502249867
UPC #
-
Country of Origin
United States

Dimensions

Width
1 in
Height
9 in
Length
9 in

Details

Item
Power Cord
Features
Molded Straight Plug; 10 ft Cable
Amps
15 A
Voltage
125 V
Type
3-Wire
Gauge
14 AWG

Description

10 Ft Power Cord, 3 Wire;Amps 15;Volts 125;Gauge 14;Appliance Cord Set W/ Molded Angle Plug;Type Sjtoow

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.