Zoro Homepage

Cover, Hinge (R42)

  • Mfr # 266151

  • Zoro # G102243258


product price: $2.55
/ea
Sold in multiples of 4 for $10.20

Key Features

Width (in)
1 in
Height (in)
1 in
Length (in)
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
266151
Zoro #
G102243258
UPC #
-
Country of Origin
United States

Dimensions

Width (in)
1 in
Height (in)
1 in
Length (in)
3 in

Description

Weight: .062 Lb ;Width: 11/16" | 17 Mm ;Height: 3-3/8" | 86 Mm ;Plating: Chrome-Plated ;Depth: 1-1/16" | 26 Mm;Chg R42-X020

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.