Zoro Homepage

Cover, Pipe , Under Sink, 3 Pc, Pvc

  • Mfr # 1171252

  • Zoro # G803524922


product price: $99.95
/ea
Free Shipping & Returns

Key Features

Material
PVC
Includes
(1) P-Trap Cover; (2) Valve; Supply Line Covers
Width
3 in
Height
16.25 in
Length
14.50 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1171252
Zoro #
G803524922
UPC #
-
Country of Origin
United States

Dimensions

Width
3 in
Height
16.25 in
Length
14.50 in

Details

Material
PVC
Includes
(1) P-Trap Cover; (2) Valve; Supply Line Covers
Item
Pipe Cover
Color
White

Description

Color: White ;Material: Pvc ;Includes: 1 P-Trap Cover, 2 Valve, Supply Line Covers

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.