
Cover, Rack , 64X23X28, Vinyl
Mfr # 1331445
Zoro # G202232749
product price: $99.25
/ea
Free Shipping & Returns
Key Features
Height (in)
64 in
Length (in)
18.5 in
With Cover
Yes
Material
Vinyl w/ reinforced top panel
Size
Full Size
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1331445
Zoro #
G202232749
UPC #
-
Country of Origin
China
Dimensions
Height (in)
64 in
Length (in)
18.5 in
Size
Full Size
Width (in)
23 in
Depth (in)
28 in
Details
With Cover
Yes
Material
Vinyl w/ reinforced top panel
Color
Clear
Description
Color: Clear ;Material: Vinyl W/ Reinforced Top Panel ;Width: 23" | 584 Mm ;Height: 64" | 1626 Mm ;Depth: 28" | 711 Mm ;Note: Not For Use In Freezers
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.