Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cover, Replacement F/253-1138

  • Mfr # 282432

  • Zoro # G402246331


product price: $10.49
/ea

Key Features

Height (in)
3 in
Length (in)
3.5 in
Width (in)
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
282432
Zoro #
G402246331
UPC #
-
Country of Origin
United States

Dimensions

Height (in)
3 in
Length (in)
3.5 in
Width (in)
3 in

Description

Color: White Translucent Globe;Material: Plastic ;Weight: .15 Lb ;Height: 3 1/2" | 89 Mm ;Outer Diameter: 3" | 76 Mm ;Type: 2 7/8" Opening ;Note: Threaded, Vent Hole At Bottom

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.