Zoro Homepage

Cover, Slicerf/ 12-1/2" B Lade

  • Mfr # 1331178

  • Zoro # G202221101


product price: $48.89
/ea

Key Features

For Use With
For 12-1/2 in OD Blades; Berkel 808, 909, 919; Hobart Mixer/Prep HS6-1; Univex 7510, 7512
Material
Plastic
Width
13 in
Height
1.75 in
Length
13 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1331178
Zoro #
G202221101
UPC #
-
Country of Origin
United States

Dimensions

Width
13 in
Height
1.75 in
Length
13 in

Details

Item
Slicer Safety Cover
For Use With
For 12-1/2 in OD Blades; Berkel 808, 909, 919; Hobart Mixer/Prep HS6-1; Univex 7510, 7512
Material
Plastic
Color
Yellow

Description

Slicer Safety Cover For 12-1/2" Od Blades;Color: Yellow;Length: 13" Overall;Material(S): Plastic;Type: For 12 1/2" Blades;Weight: 0.69 Lb;Models Used In:;Berkel 808, 909, 919;Hobart Mixer/Prep Hs6-1;Univex 7510, 7512

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.