
Cup/Lid Organizer Slim
Mfr # 76385
Zoro # G811317509
product price: $153.99
/ea
Free Shipping & Returns
Key Features
Type
Lid
Number of Compartments
3
Dispenser Material
Polystyrene
Height
16.5 in
Dispenser Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
76385
Zoro #
G811317509
UPC #
-
Country of Origin
United States
Dimensions
Height
16.5 in
Width
5.25 in
Depth
17
Details
Type
Lid
Number of Compartments
3
Dispenser Material
Polystyrene
Dispenser Color
Black
Food Service Dispenser Mounting
Countertop
Product Series
DISPENSE-RITE Cup and Lid Organizer
Description
Dispense-Rite Cup And Lid Organizer 3-Section, Color:;Black, Depth: 17in, Depth: 432Mm, Height: 16 1/2in, Height:;419Mm, Material: Polystyrene, Note: For 2 5/8in-4 5/8in;Diameter Lids And Cups, Product Type: Lid, Product Type:;3-Section, Weight: 4.845Lb, Width: 5 1/4in, Width: 133Mm,
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.