Zoro Homepage

Cut Out Kit 60T35

  • Mfr # 481028

  • Zoro # G802265031


product price: $106.99
/ea
Free Shipping & Returns

Key Features

For Use With
Chromalox Elements that came with a Cut-Out
Length
5 in
Width
5 in
Height
2 in
Temp. Range (F)
230° F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
481028
Zoro #
G802265031
UPC #
-
Country of Origin
United States

Dimensions

Length
5 in
Width
5 in
Height
2 in

Details

Item
Cut-Out Kit
For Use With
Chromalox Elements that came with a Cut-Out
Temp. Range (F)
230° F
Type
60T35

Description

Replacement Cut-Out Kit ;Only For Chromalox Elements That Came With A Cut-Out.;[ Type - 60T35 ] [ Temp 230 F ]

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.