Zoro Homepage

Cutter, Pizza , 4"Dia, Plst Hndl

  • Mfr # 1371038

  • Zoro # G802224700


product price: $12.29
/ea

Key Features

Blade Material
Stainless steel
Overall Length
10 in
Handle Material
Plastic
Blade Dia. (In.)
4 in
Overall Width (In.)
7.50 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1371038
Zoro #
G802224700
UPC #
-
Country of Origin
Japan

Dimensions

Overall Length
10 in
Blade Dia. (In.)
4 in
Overall Width (In.)
7.50 in
Overall Height (In.)
0.50 in
Blade Width
4

Details

Item
Pizza Cutter
Blade Material
Stainless steel
Handle Material
Plastic

Description

Material: Plastic Handle | Stainless Steel Wheel ;Width: 4" Diameter Cutting Wheel | 102 Mm Diameter Cutting;Wheel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.