Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Defrost Control

  • Mfr # 421442

  • Zoro # G002281770


product price: $224.99
/ea
Free Shipping & Returns

Key Features

Features
Switching 1 N.O., 1 N.C; Paragon With 4Trippers Pins; 1 to 6 Cycles / Day Defrost Frequency; 4 to 110 min, in 2 min Increments, Adjustable Defrost Duration
Width
4-7/8 in
Type
Electro-Mechanical Timer
Amps
40 A
Length
9 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
421442
Zoro #
G002281770
UPC #
-
Country of Origin
United States

Dimensions

Width
4-7/8 in
Length
9 in
Height
4.75 in

Details

Item
Defrost Control
Features
Switching 1 N.O., 1 N.C; Paragon With 4Trippers Pins; 1 to 6 Cycles / Day Defrost Frequency; 4 to 110 min, in 2 min Increments, Adjustable Defrost Duration
Type
Electro-Mechanical Timer
Amps
40 A
HP
2
Voltage
120 V

Description

Electro-Mechanical Timer,;Time Initiated, Time Terminated;120V, Switching 1 N.O., 1 N.C., 40A, 2Hp, Paragon, With 4;Trippers Pins;Defrost Frequency: 1 To 6 Cycles / Day;Adjustable Defrost Duration, 4 To 110 Min, In 2 Min;Increments.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.