Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Despenser Base, Sea Salt Shaker

  • Mfr # 8011090

  • Zoro # G802327760


product price: $66.55
/ea

Key Features

Overall Length
8.80 in
Overall Height (In.)
4.50 in
Features
Despenser Base
Overall Width (In.)
7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8011090
Zoro #
G802327760
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
8.80 in
Overall Height (In.)
4.50 in
Overall Width (In.)
7 in

Details

Item
Sea Salt Shaker
Features
Despenser Base

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.