Zoro Homepage

Detector, Counterfeit , 10Ml Pen

  • Mfr # 1391140

  • Zoro # G402214194


product price: $6.15
/ea
Sold in multiples of 2 for $12.30

Key Features

Features
Applicator Color Changes When Counterfeir Over 200
Width
3.75 in
Height
0.25 in
Capacity (Oz.)
0.34 oz
Length
7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1391140
Zoro #
G402214194
UPC #
-
Country of Origin
United States

Dimensions

Width
3.75 in
Height
0.25 in
Length
7 in

Details

Item
Counterfeit Detector
Features
Applicator Color Changes When Counterfeir Over 200
Capacity (Oz.)
0.34 oz

Description

Length: 4 9/16" | 116 Mm ;Width: 3/4" | 19 Mm ;Capacity: 10 Ml | .34 Oz ;Type: Applicator Color Changes When Counterfeir | Over 200;Applications Per Pen

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.