Zoro Homepage

Detector, Counterfeit , 3-In-1

  • Mfr # 1391141

  • Zoro # G602228854


product price: $38.59
/ea

Key Features

Features
Requires (3) AAA Batteries
Material
Plastic
Width
5.25 in
Type
3-Way Test
Height
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1391141
Zoro #
G602228854
UPC #
-
Country of Origin
United States

Dimensions

Width
5.25 in
Height
4 in
Length
9 in

Details

Item
Counterfeit Detector
Features
Requires (3) AAA Batteries
Material
Plastic
Type
3-Way Test
Includes
Counterfeit Pen
Color
Black

Description

Color: Black ;Material: Plastic ;Width: 6 7/8" | 174 Mm ;Height: 2 1/2" | 64 Mm ;Includes: Counterfeit Pen (# 139-1073) ;Type: 3-Way Test: Uv Light, Backlight, And Pen ;Depth: 4" | 102 Mm ;Note: Requires (3) Triple A Batteries (Fmp# 253-1243) Not I

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.