Zoro Homepage

Detector, Counterfeitpenp K/3 Pk

  • Mfr # 1391146

  • Zoro # G602229530


product price: $15.99
/pk 3, $5.33/ea

Key Features

Material
Plastic
Color
Black
Height
0.75 in
Width
4 in
Length
7.50 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1391146
Zoro #
G602229530
UPC #
-
Country of Origin
China

Dimensions

Height
0.75 in
Width
4 in
Length
7.50 in
Overall Dia. (In.)
3/8 in

Details

Item
Counterfeit Detector
Material
Plastic
Color
Black

Description

Counterfeit Detector Pack Of 3;Color: Black;Includes: Three Counterfeit Detection Pens;Length: 6-1/8", 156 Mm;Material(S): Plastic;Outside Diameter: 3/8", 10 Mm;Weight: 0.08 Lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.