Zoro Homepage

Dial 2-1/2 D, 300-650

  • Mfr # 221011

  • Zoro # G702224909


product price: $26.79
/ea

Key Features

Color
Black / Silver / Red
Height (in)
2 in
Width (in)
3 in
Length (in)
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
221011
Zoro #
G702224909
UPC #
-
Country of Origin
United States

Dimensions

Height (in)
2 in
Width (in)
3 in
Length (in)
3 in

Details

Color
Black / Silver / Red

Description

Black & Silver T'Stat Knob For Fd T'Stat;[ 2-1/2" Dia ] [ Robertshaw-300-650] ["D" Mount .290" ] ;[Position 4 Way] Black/Silver/Red Print, Hd Kit.;For Old Style Black Printed Knob Use # 22-1202.;Vulcan Oven, Lobster, Gh3/72, Gh3/72C, Gh3/72S, Gh30,;Gh30C,Gh45,Gh45/72, Gh56, Gh56S, Gh6, Gh60, Gh60/45,;Gh60/72,Gh6045C,Gh60T, Gh60T/45, Gh60T/72, Gh6C, Gh6S,;Gh6T45C,Gh72,Gh72/45, Ghm3/72, Ghm30, Ghm30C, Ghm45,;Ghm45/72,Ghm56,Ghm6, Ghm60, Ghm60/45, Ghm60/72, Ghm60T,;Ghm60T/45,Ghm60T/72, Ghm72, Ghm72/45

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.