
Dial 2 D, Off-550-100
Mfr # 221005
Zoro # G602223262
product price: $27.15
/eaKey Features
For Use With
Marshall Air Broiler 2424G
Features
Silver Dial
Type
4-Way Position
Height
1 in
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
221005
Zoro #
G602223262
UPC #
-
Country of Origin
United States
Dimensions
Height
1 in
Length
2 in
Width
2 in
Details
Item
Thermostat Knob
For Use With
Marshall Air Broiler 2424G
Features
Silver Dial
Type
4-Way Position
Color
Black
Description
Black & Silver T'Stat Knob;[ 2" Dia ] [ Off-550-100] [Mount .187"] ;[Position 4 Way],;Hd Kit, #200 @ About 9:00;Marshall Air Broiler 2424G.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.