Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Dial Kit 2 D, Off-400-200

  • Mfr # 221127

  • Zoro # G302218100


product price: $13.29
/ea

Key Features

Width (in)
2 in
Length (in)
2 in
Color
Black
Finish
Black plastic with chrome ring
Height (in)
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
221127
Zoro #
G302218100
UPC #
-
Country of Origin
United States

Dimensions

Width (in)
2 in
Length (in)
2 in
Height (in)
1 in

Details

Color
Black
Finish
Black plastic with chrome ring

Description

Thermostat Knob, Black W/ Overlay,;[ 2" Dia ] [ Off-400-200] [Mount .187"] [Position 4 Way],;Std Kit, #200 @ 9:00

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.