Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Dial Kit 2 D, Off-Lo-2-6-Hi

  • Mfr # 221122

  • Zoro # G902218272


product price: $13.45
/ea

Key Features

Length (in)
2 in
Width (in)
2 in
Height (in)
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
221122
Zoro #
G902218272
UPC #
-
Country of Origin
United States

Dimensions

Length (in)
2 in
Width (in)
2 in
Height (in)
1 in

Description

Dial Kit;[ 2" Dia ] [ Off-Lo-2-6-Hi] [Mount .187"] ;[Position 4 Way], Std Kit, #6 @ 9:00

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.